5 gal Polyurethane Foam Kit in Off-White

Part #D7565000750  |  Item #8010492  |  Manufacturer Part #7565000750

$ 1,513.09 EACH

Size:

5 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM E-84 Class 1

Application: [Insulation, CPDS System, Air Seal, Sound Barrier, Vapor Barrier]

CARB OTC LEED Compliant: No

Color Finish: Off White

Color Finish Category: Whites

FM Approved: No

Material: Plastic

Material Type: Polyurethane

Maximum Temperature: 250

NSF Certified: No

Product Type: Foam Sealant

SCAQMD Compliant: No

Size: 5 gal

UL Listed: No