Alex® 10.1 oz. Acrylic Latex Caulk in White

Part #D18670  |  Item #1344886  |  Manufacturer Part #18670

$ 2.85 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Low VOC content
  • Improves energy efficiency
  • Smooth application
  • Resists cracking and chalking

Specifications

ASTM Specifications: ASTM C-834

Collection: Alex®

Color Finish: White

Material: Acrylic

Product Type: Acrylic Caulk

Size: 10.1 oz

Temperature Range: -20 Deg F to 180 Deg F

Type: D18670