10.1 oz. Acrylic Latex Silicone Plus Caulk in White

You last purchased this on
 
DAP

Alex Fast Dry® 10.1 oz. Acrylic Latex Silicone Plus Caulk in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
DAP

Alex Fast Dry® 10.1 oz. Acrylic Latex Silicone Plus Caulk in White

  • Fast #
  • Part #D7079818425
  • Item #4669977
  • Manufacturer Part #7079818425
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Improves energy efficiency
  • Ready to paint in 30 minutes so you can finish the job faster
  • Low VOC content
  • Indoor/outdoor use
  • Provides a waterproof seal with excellent adhesion
  • Cured caulk is mold and mildew resistant
  • Requires Certification

Specifications

ASTM:
ASTM C-834
Application:
Residential
Collection:
Alex Fast Dry®
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Hybrid
Product Type:
Caulk
Size:
10.1 oz