Painter Caulk in White
Alex® Painter Caulk in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Alex®
- Color Finish Name:
- White
- GSA Approved:
- No
- Length:
- 8-1/100 in
- Material:
- Plastic
- Material Type:
- Acrylic Latex
- Product Type:
- Caulk
- Size:
- 10.01 oz
- UL Listed:
- No