Alex Plus® 10.1 oz. Acrylic Latex Caulk in White

Part #D18152  |  Item #1344885  |  Manufacturer Part #18152

$ 3.47 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Improved adhesion and flexibility
  • Resists cracking and chalking
  • Provides a durable, watertight seal
  • Cured caulk is mold and mildew resistant
  • Easy to apply and tool
  • Improves energy efficiency
  • Dried surface cleans easily
  • Paintable with either latex or oil-based paint
  • Low VOC content

Specifications

ASTM Specifications: ASTM C-834

Collection: Alex Plus®

Color Finish: White

Material: Acrylic

Product Type: Acrylic Caulk

Size: 10.1 oz

Temperature Range: 40 Deg F to 100 Deg F

Type: D18152