Alex Plus® 10.1 oz. Acrylic Latex Caulk with Silicone in Clear

Part #D18156  |  Item #1580422  |  Manufacturer Part #18156

$ 4.59 EACH

Color/Finish:
Clear

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Low VOC content
  • Improves energy efficiency
  • Highly flexible and durable for a waterproof seal
  • Cured caulk is mold and mildew resistant
  • Easy to apply and tool
  • Paintable

Specifications

ASTM Specifications: ASTM C-834

Collection: Alex Plus®

Color Finish: Clear

Product Type: Silicone Caulk

Size: 10.1 oz

Type: D18156