10.1 oz. Acrylic Latex Intumescent Sealant in Red
Blockade® 10.1 oz. Acrylic Latex Intumescent Sealant in Red
Frequently Purchased Together
Product Details
- Improves energy efficiency
- Intumescent product expansion fills void created by combustible materials burned during a fire
- Low VOC content
- Excellent adhesion to unprimed surfaces
- Treats general firestopping applications for combustible and non-combustible penetrations
Specifications
- ASTM:
- ASTM E-814
- Application:
- Copper, HVAC, Plastic, Steel
- CARB OTC LEED Compliant:
- No
- Collection:
- Blockade®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- Height:
- 13 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Acrylic Latex
- NSF Certified:
- No
- Odor:
- Yes
- Size:
- 10.1 oz
- Temperature Range:
- 40 to 110 Deg F
- UL Listed:
- Yes
- Width:
- 6 in