DryDex® 1 qt Interior/Exterior Spackling in White

Part #D12330  |  Item #4669948  |  Manufacturer Part #12330

$ 8.60 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Patented Dry Time Indicator causing the product to change color when optimum dry time is achieved
  • Goes on pink and turns white
  • Easy to use indoors and out on drywall, plaster, wood, and more

Documents

Specifications

Collection: DryDex®

Color Finish: White

Height: 5 in

Length: 4-1/4 in

Size: 1 qt

Type: D12330