10.1 oz. Elastomeric Caulk in Black
Dynaflex 230® 10.1 oz. Elastomeric Caulk in Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Improves energy efficiency
- Waterproof and paintable
- Low VOC content
- Low odor
- Easy clean-up
- Sealant stays cleaner between cleanings
- Cured sealant is mold and mildew resistant
- Provides a permanently flexible, crack-proof seal that is ideal for sealing out water and air leaks to improve the energy efficiency of a home
Documents
Specifications
- ASTM:
- ASTM C-920
- Application:
- Sealing
- Collection:
- Dynaflex 230®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 8 in
- Length:
- 12 in
- Material:
- Rubber
- Material Type:
- Elastomer
- Product Type:
- Caulk
- Size:
- 10.1 oz
- UL Listed:
- No
- Width:
- 12 in