10.1 oz. Premium Indoor or Outdoor Sealant in Grey
Dynaflex 230® 10.1 oz. Premium Indoor or Outdoor Sealant in Grey
Frequently Purchased Together
Product Details
- Improves energy efficiency
- Waterproof and paintable
- Low VOC content
- Cured sealant is mold and mildew resistant
- Provides a permanently flexible, crack-proof seal that is ideal for sealing out water and air leaks to improve the energy efficiency of a home
Specifications
- ASTM:
- ASTM C-920
- Collection:
- Dynaflex 230®
- Color Finish Name:
- Grey
- GSA Approved:
- No
- Material:
- Rubber
- Product Type:
- Caulk
- Size:
- 10.1 oz
- UL Listed:
- No