DAP
Fast 'N Final® 1 qt Spalkling in White
Part #D12142 | Item #1580425 | Manufacturer Part #12142
Product Details
- Advanced microsphere technology
- Easy, smooth one strike application
- Won't shrink or crack
- Low odor and low VOC Content
Documents
Specifications
Collection: Fast 'N Final®
Color Finish: White
Height: 8 in
Length: 5 in
Size: 1 qt
Type: D12142