0 items

DAP Weldwood® Gel Formula Contact Cement in Tan

D2531

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy spread provides excellent coverage
  • Easy-to-use gel that won't drip
  • Ideal for vertical and overhead surfaces
  • Long assembly/open time

SPECIFICATIONS

Collection
Weldwood®
Color Finish
Tan
Maximum Temperature
180
Size
1 qt

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday