Kwik Seal® 5.5 oz. Tub & Tile Caulk in Almond

Part #D18013  |  Item #103972  |  Manufacturer Part #18013

$ 3.79 EACH

Color/Finish:
Almond

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Low VOC content
  • Improves energy efficiency
  • Provides a durable, watertight seal
  • Excellent adhesion and flexibility
  • Cured caulk is mildew resistant
  • Paintable

Specifications

Collection: Kwik Seal®

Color Finish: Almond

Material: Latex

Product Type: Tub & Tile Caulk

Size: 5.5 oz

Temperature Range: -20 Deg F to 150 Deg F

Type: D18013