5.5 oz. Latex Tub & Tile Caulk in Clear

You last purchased this on
 
DAP

Kwik Seal® 5.5 oz. Latex Tub & Tile Caulk in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
DAP

Kwik Seal® 5.5 oz. Latex Tub & Tile Caulk in Clear

  • Fast #
  • Part #D7079818008
  • Item #461949
  • Manufacturer Part #7079818008
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Improves energy efficiency
  • Provides a durable, watertight seal
  • Low VOC content
  • Low odor
  • Paintable
  • 100% waterproof seal
  • Cured caulk is mildew resistant
  • Excellent adhesion and flexibility
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-920
Application:
Sealing, Tile
Collection:
Kwik Seal®
Color Finish Category:
Neutrals
Color Finish Name:
Clear
Height:
7-1/4 in
Length:
10 in
Material:
Latex
Product Type:
Caulk
Size:
5.5 oz
Temperature Range:
-20 Deg F to 180 Deg F
Width:
10 in