Kwik Seal® 5.5 oz. Tub & Tile Caulk in White

Part #D18001  |  Item #100783  |  Manufacturer Part #18001

$ 3.26 EACH

Size:

5.5 oz
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Mold and mildew resistant
  • Easy water clean-up
  • Provides a durable, watertight seal
  • Excellent adhesion and flexibility
  • Does not discolor or yellow
  • Resists cracking, crumbling, and shrinking
  • Dried surface cleans easily
  • Paintable with either latex or oil-based paint
  • Resists abrasive chemicals

Specifications

Collection: Kwik Seal®

Color Finish: White

Height: 2 in

Length: 10 in

Material: Latex

Material Type: Polymer

Product Type: Tub & Tile Caulk

Size: 5.5 oz

Type: D18001

Width: 3 in