8 oz. Grout Recolor Kit in Almond
Kwik Seal® 8 oz. Grout Recolor Kit in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 8 oz pretreat, 8 oz color sealant, application brush, squeeze top and chamois
- Works in one easy application
Specifications
- Application:
- Sealants, Brush
- Collection:
- Kwik Seal®
- Color Finish Category:
- Browns
- Color Finish Name:
- Almond
- Height:
- 12-1/4 in
- Length:
- 6-1/4 in
- Product Type:
- Grout Recolor Kit
- Size:
- 8 oz
- Width:
- 7-1/4 in