5.5 oz. Siliconized Acrylic Latex Caulk in Biscuit

You last purchased this on
 
DAP

Kwik Seal Plus® 5.5 oz. Siliconized Acrylic Latex Caulk in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
DAP

Kwik Seal Plus® 5.5 oz. Siliconized Acrylic Latex Caulk in Biscuit

  • Fast #
  • Part #D7079818539
  • Item #2997132
  • Manufacturer Part #7079818539
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Improves energy efficiency
  • Premium adhesive caulk with Microban® anti-microbial product protection fights the growth of stain and odor-causing bacteria, mold and mildew on the caulk
  • Low VOC content
  • Easy clean-up
  • Sealant stays cleaner between cleanings
  • Low odor
  • Provides maximum adhesion and a watertight seal
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-920
Application:
Sealing
Collection:
Kwik Seal Plus®
Color Finish Category:
Yellows
Color Finish Name:
Biscuit
Height:
9-1/2 in
Length:
4-1/4 in
Material:
Siliconized Acrylic Latex
Product Type:
Caulk
Size:
5.5 oz
Temperature Range:
-30 Deg F to 180 Deg F