Kwik Seal Plus® 5.5 oz. Silicone Sealant in White

Part #D18526  |  Item #764787  |  Manufacturer Part #18526

$ 3.91 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Low VOC content
  • Improves energy efficiency
  • Premium adhesive caulk with Microban® anti-microbial product protection fights the growth of stain and odor-causing bacteria, mold and mildew on the caulk
  • Provides maximum adhesion and a watertight seal
  • Low odor
  • Easy clean-up
  • Sealant stays cleaner between cleanings

Specifications

Collection: Kwik Seal Plus®

Color Finish: White

Material: Silicone

Product Type: Silicone Caulk

Size: 5.5 oz

Temperature Range: -30 Deg F to 180 Deg F

Type: D18526