10 oz. Does It All Vinyl Adhesive Caulk in Clear
Phenoseal® 10 oz. Does It All Vinyl Adhesive Caulk in Clear
Frequently Purchased Together
Product Details
- Fast drying formula
- Cured caulk is mold and mildew resistant
- Bonds, caulks and seals
Documents
Specifications
- Collection:
- Phenoseal®
- Color Finish Name:
- Clear
- Material:
- Plastic
- Material Type:
- Vinyl
- Maximum Temperature:
- 180
- Product Type:
- Vinyl Adhesive
- Size:
- 10 oz