Plastic Caulk Finishing Tool in Yellow
Plastic Caulk Finishing Tool in Yellow
Frequently Purchased Together
Product Details
- Reseals cartridge for storage and reuse.
- Smoothes and finishes bead of caulk for a professional-looking appearance.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Product Type:
- Caulk Tool
- Weight:
- 0.82 lb
- Width:
- 3 in