12 oz. Foam Applicator in Clear
This product has been replaced by
Manufacturer Part #7565012005
Touch N Seal® 12 oz. Foam Applicator in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Environmentally friendly and VOC compliant formula
- Attaches directly to applicator basket to flush barrel
- Easily Cleans wet foam from tools and applicators
- Reusable dispensing
- Nozzle allows spray directly from can
Documents
Specifications
- Application:
- Cleaning
- CARB OTC LEED Compliant:
- No
- Collection:
- Touch N Seal®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- FM Approved:
- No
- GSA Approved:
- No
- Material:
- Foam
- NSF Certified:
- No
- Product Type:
- Foam Sealant, Clear Sealant
- Size:
- 12 oz
- UL Listed:
- No