2.27 lb. Foam Kit
This product has been replaced by
Manufacturer Part #7565002015
Touch N Seal® 2.27 lb. Foam Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily portable, fully disposable
- Fast expansion & quick cure
- Ready-to-use – contains everything needed
- Significantly increases structural strength
- Does not shrink or settle
- Expands to fill small and large gaps, cracks and holes - reducing air exchanges
- Reduces sound transmission
- Reduces energy loss by as much as 40%
Specifications
- ASTM:
- ASTM E-814 Class A
- Application:
- Multi-purpose
- CARB OTC LEED Compliant:
- No
- Collection:
- Touch N Seal®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- FM Approved:
- No
- Maximum Temperature:
- 240
- NSF Certified:
- No
- Product Type:
- Foam Sealant
- SCAQMD Compliant:
- Yes
- Size:
- 2.27 lb
- UL Listed:
- No