1 gal Carpenter Glue in Yellow
Weldwood® 1 gal Carpenter Glue in Yellow
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Professional quality aliphatic resin wood and multi-purpose glue providing a high strength bond
- Sets fast, grips tight, sands easily when dry
- Low VOC content
- Non-toxic
- Heat, water, and solvent resistant
Specifications
- ASTM:
- ASTM D-905
- Collection:
- Weldwood®
- Color Finish Name:
- Yellow
- Product Type:
- Wood Glue
- Size:
- 1 gal