DARBON SCULPTED SCONCE IN POLISHED NICKEL WITH WHITE CAST GLASS
Part #VARN2056PNWG | Item #7584379 | Manufacturer Part #ARN 2056PN-WG
Type:
VARN2056PNWGProduct Details
Specifications
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
ETL Listed: No
Glass Type: White Cast
Height: 17 in
Indoor Outdoor: Indoor/Outdoor
Light Bulb Base Type: Medium E-26
Lighting Style: Modern
Number Of Lights: 2
Power Source: Hardwired
Type: VARN2056PNWG
UL Listed: Yes
Watts: 40
Width: 7 in