7-13/100 in. Swivel Caster
7-13/100 in. Swivel Caster
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Zinc
- Diameter:
- 5 in
- Height:
- 7-13/100 in
- Width:
- 2-1/2 in