Dardyn DARDYN 2 LIGHT VANITY IN ESPRESSO
Part #C49802ESP | Item #7675403 | Manufacturer Part #49802-ESP
Type:
C49802ESPProduct Details
- White Frost Glass Shades (included)
- Requires 2 Medium base, 100 watt bulbs (not included)
- Sturdy Steel construction
- Suitable for Dry Locations
- 1 Year Warranty
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Dardyn
Color Finish: Espresso
Color Finish Category: Browns
Depth: 13-19/50 in
Diameter: 13-19/50 in
Dimmable: Yes
Energy Star Compliant: No
Height: 13-1/4 in
Installation Type: Wall Mount
Light Bulb Shape Code: A19
Lighting Style: Transitional
Material: Steel
Number Of Lights: 2
Power Source: Electric
Sconce Type: Vanity
Type: C49802ESP
UL Listed: Yes
Volts: 120V
Watts: 100
Width: 13-19/50 in