Dart Container

Bare® Eco-Forward® 8 oz. Treated Paper Cone Water Cup

Part #D8R2050  |  Manufacturer Part #8R-2050

Capacity:

8 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rolled rim water cone
  • Cold applications
  • Made from 80% plant-based renewable resources
  • Cost efficient/economical
  • Capacity: 8 oz
  • Sustainable features: ASTM D6400/D6868, Bare™ by Solo®,Eco-Forward®, SFI/FSC, made from renewable resources
  • Color: White

Specifications

ASTM Specifications: [ASTM D-6868, ASTM D-6400]

Application: Commercial

Capacity: 8 oz

Collection: Bare® Eco-Forward®

Color Finish: White

Diameter: 3-3/5 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 4-7/10 in

Material: Paper

Product Type: Cup