Dart Container
Conex Clearpro® 12 oz. Polypropylene Cup in Clear
Part #D12PX | Item #7470246 | Manufacturer Part #12PX
Capacity:
12 ozProduct Details
Specifications
Base Diameter: 2-1/5 in
Capacity: 12 oz
Collection: Conex Clearpro®
Color Finish: Clear
Color Finish Category: Clear
Diameter: 3-9/10 in
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Height: 4-1/10 in
Material: Plastic
Material Type: Polypropylene