4 oz. Polypropylene Portion Container
Conex Complements® 4 oz. Polypropylene Portion Container
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Audible snap closure ensures secure lid seal
- Superior clarity
- Portion containers and lids provide the perfect portion for any purpose
- Height: 1-4/5", top diameter: 2-9/10", bottom diameter: 2"
- Containers can serve anything from small side dishes to salad dressing, condiments and whipped butter
- Compatible Lid: PL4N
- Ideal for the many diverse dining and carryout applications in today's foodservice market
- Made of durable, microwaveable polypropylene
- Color: Translucent
- Capacity: 4 ounce
Specifications
- Brand Model Compatibility:
- PL4N Lid
- Capacity:
- 4 oz
- Collection:
- Conex Complements®
- Color Finish Name:
- Clear
- Diameter:
- 2-9/10 in
- Diameter - Base:
- 2 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-4/5 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Container