Dart Container

Duo Sheild® 16 oz. Insulated Paper Hot Cup (Pack of 525)

Part #SIC16J7534  |  Manufacturer Part #IC16-J7534

Capacity:

16 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Attractive, upscale pattern
  • No need to double-cup thanks to air pocket insulation
  • Size: 16 oz

Specifications

Application: Food & Beverage

Base Diameter: 2-1/10 in

Capacity: 16 oz

Collection: Duo Sheild®

Diameter: 3-1/2 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 5-2/5 in

Material: Paper

Package Quantity: Pack of 525

Product Type: Cup