Dart Container

HIPS Reclosable Lid (Case of 1000)

Part #D16RCLBLK  |  Manufacturer Part #16RCLBLK

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black, Optima® reclosable lid
  • Dome lid
  • Fits 12 to 24 ounce cups
  • Recloseable lid allows for heat retaining
  • Recloseable lid minimizes the potential for spills
  • For use with items 101295, 119514, 121674, 104658 and 112331

Specifications

Brand Model Compatibility: 12J16 and 14J16 Cup

Color Finish: Black

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Plastic

Material Type: HIPS

Package Quantity: Case of 1000

Product Type: Lid