Dart Container

J Cup® 32 oz. Insulated Foam Food Container

Part #D32MJ48  |  Manufacturer Part #32MJ48

Capacity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Insulated foam food container
  • Application: Hot/Cold
  • Convenient, versatile, and economical
  • Cater to a wide range of carryout needs being transport safe.
  • Special print available
  • Capacity: 32 ounce

Specifications

Capacity: 32 oz

Collection: J Cup®

Diameter: 5 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 5 in

Material: Plastic

Material Type: Expanded Polystyrene

Package Quantity: Case of 500