Dart Container

Optima® HIPS Reclosable Lid in White for 12J16 and 14J16 Cups

Part #D16RCL  |  Manufacturer Part #16RCL

Brand Model Compatibility:

12J16 and 14J16 Foam Cups
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lift, lock and reclose
  • Reclosable lid provides leak-resistant seal
  • Locks in flavor and temperature
  • Locking post with side latches secures tab in the open position
  • Contoured drinking area features an ergonomically designed spout provides drinking comfort
  • Drink well plug on tab provides a leak-resistant seal

Specifications

Brand Model Compatibility: 12J16 and 14J16 Foam Cups

Collection: Optima®

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Plastic

Material Type: HIPS

Package Quantity: Case of 1000

Product Type: Lid