Dart Container

Quiet Classic® 10-1/4 in. Polystyrene Laminated Foam Dinnerware

Part #D10CPWQR  |  Manufacturer Part #10CPWQR

Diameter:

10-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Great for picnics, parties, buffets, or catered events
  • Cut-resistant laminated surface adds durability
  • Can be used for hot or cold foods
  • Inverted and textured edge provides easy product separation for quick distribution
  • Non-absorbent foam construction prevents leakage
  • 3 compartments keep foods organized and separate
  • Disposability provides quick and easy clean up
  • Color: White

Specifications

Collection: Quiet Classic®

Color Finish: White

Diameter: 10-1/4 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Plastic

Material Type: Polystyrene

Product Type: Dinnerware