Dart Container

Solo® 1 oz. Treated Paper Portion Souffle Container

Part #D1002050  |  Manufacturer Part #100-2050

Capacity:

1 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Souffle cup
  • Size: 1 oz

Specifications

Base Diameter: 1-1/5 in

Capacity: 1 oz

Collection: Solo®

Color Finish: White

Diameter: 1-7/10 in

Height: 1-1/10 in

Material: Paper

UL Listed: No