Dart Container

Solo® 1.2 oz. Treated Paper Portion Souffle Container

Part #D1252050  |  Manufacturer Part #125-2050

Capacity:

1.2 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM D-6868

Capacity: 1.2 oz

Collection: Solo®

Color Finish: White

Diameter: 1-9/10 in

Height: 1 in

Material: Paper

UL Listed: No