Dart Container

Solo® 165 oz. Non-coated Paper Tub/Bucket

Part #D10T1N0198  |  Manufacturer Part #10T1-N0198

Capacity:

165 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White
  • 165oz

Specifications

Base Diameter: 6-2/5 in

Capacity: 165 oz

Collection: Solo®

Color Finish: White

Diameter: 8-4/5 in

Height: 8-3/10 in

Material: Paper

Package Quantity: Case of 100

Product Type: Tub

UL Listed: No