Dart Container

Solo® 46 oz. Grease-Resistant Paper Popcorn Cup

Part #DVB4600059  |  Manufacturer Part #VB46-00059

Capacity:

46 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hot/Cold applications
  • Buckets feature grease resistant paper to keep butter off hands and clothes
  • Height: 7"
  • Top diameter: 4-4/5"
  • Bottom diameter: 3-1/2"
  • Special print capable
  • Capacity: 46 oz
  • Design: Premier

Specifications

Capacity: 46 oz

Collection: Solo®

Diameter: 4-4/5 in

Height: 7 in

Material: Paper

Package Quantity: Case of 500

Product Type: Popcorn Cup