Dart Container

Solo® 83 oz. Waxed Coated Paper Tub/Bucket (Case of 100)

Part #D5T3N0196  |  Manufacturer Part #5T3-N0196

Capacity:

83 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White
  • 83oz

Specifications

Base Diameter: 5-7/10 in

Capacity: 83 oz

Collection: Solo®

Color Finish: White

Diameter: 7-3/5 in

Height: 5-9/10 in

Material: Paper

Package Quantity: Case of 100

Product Type: Tub

UL Listed: No