Dart Container
Solo® Ultra Clear™ 10 oz. PET Graduated Medical Cup in Clear
Part #DTP10DGM | Item #7470461 | Manufacturer Part #TP10DGM
Call for Pricing
per CASE
Capacity:
10 ozProduct Details
- Color: Clear
- Size: 10oz
Specifications
Capacity: 10 oz
Collection: Solo® Ultra Clear™
Color Finish: Clear
Diameter: 3-1/10 in
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Height: 4 in
Material: Plastic
Material Type: Polyethylene Terephthalate
Product Type: Cup