PET Souffle Portion Container Lid for 325PC, 400PC, 550PC and 325PCBLK Cups

You last purchased this on
 
Dart Container

Solo® Ultra Clear™ PET Souffle Portion Container Lid for 325PC, 400PC, 550PC and 325PCBLK Cups

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dart Container

Solo® Ultra Clear™ PET Souffle Portion Container Lid for 325PC, 400PC, 550PC and 325PCBLK Cups

  • Fast #
  • Part #DPL4N
  • Item #7470116
  • Manufacturer Part #PL4N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Specially designed to safely transport side sauces such as ranch dressing, marinara, salsa, and more
  • Microwave safe
  • Fits tightly to prevent spills and leaks
  • Color: Clear
  • For use with: 325PC, 400PC, 550PC, 325PCBLK, 400PCBLK and 550PCBLK,
  • Fits a variety of portion containers, helping to reduce cost by decreasing the amount of inventory needed
  • Requires Certification

Specifications

Brand Model Compatibility:
325PC, 400PC, 550PC and 325PCBLK Cups
Collection:
Solo® Ultra Clear™
Color Finish Name:
Clear
Diameter:
3-1/10 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
3/10 in
Material:
Plastic
Material Type:
PET
Product Type:
Lid