Dart Container

Stock Printed Fusion® 16 oz. Paper Wrapped Expanded Polystyrene Cup

Part #D16U16ESC  |  Manufacturer Part #16U16ESC

Capacity:

16 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hot cup also features a ThermoThin core that provides the best in insulation while keeping the cup's sidewalls cool to the touch
  • Application: Hot
  • Less waste and cost by eliminating the need for double-cupping or cup sleeves
  • Rolled Lip
  • Multiple lid options
  • Magazine-quality print surface
  • Special print available
  • Capacity: 16 ounce
  • Design: Escape

Specifications

Base Diameter: 2-1/5 in

Capacity: 16 oz

Collection: Stock Printed Fusion®

Diameter: 3-7/10 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 5-1/10 in

Material: [Plastic, Paper]

Material Type: Expanded Polystyrene

Package Quantity: Case of 1000

Product Type: Cup