Dart Container

ThermoGlaze® 16 oz. Expanded Polystyrene Foam Cup (Case of 1000)

Part #D16X16G  |  Manufacturer Part #16X16G

Capacity:

16 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color-themed design of Café G® stock printed cups incorporate a subtle color coding system to help customers and employees identify the correct cup size
  • Keeps hot beverages hot and cold beverages cold while remaining comfortable to the touch
  • Premium line of insulated Thermo-Glaze® cups keeps beverages at their proper serving temperature, coffee will taste fresher longer than when it's served in a paper cup
  • Use with any Dart 16 series lid
  • Applications: Hot/Cold
  • Capacity: 16 ounce
  • Top/Base Diameter: 3.6"/2.3"
  • Height: 5.3"
  • Print/Design: Café G® with Green Accents

Specifications

Application: Hot and Cold Water Distribution

Base Diameter: 2-3/10 in

Brand Model Compatibility: 16 Series Lids

Capacity: 16 oz

Collection: ThermoGlaze®

Color Finish: Green

Diameter: 3-3/5 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 5-3/10 in

Material: [Plastic, Foam]

Material Type: Expanded Polystyrene

Package Quantity: Pack of 10

Product Type: Cup