Dart Container

Traveler® 24 oz. Hot Cup Dome Lid in White

Part #DTLP3160007  |  Manufacturer Part #TLP316-0007

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for hot applications
  • Features sip hole
  • Inner ring ensures better, tighter fit to reduce dribble, leakage and pop-offs
  • Low pitch, stable stack for improved operations
  • 1 lid fits 5 cups: 12-24 ouncecups have common lid fit to reduce number of lid SKUs operator needs to stock
  • Top Diameter: 3.7"
  • Height: 0.7"
  • Color: White

Specifications

Brand Model Compatibility: 24 oz Paper Hot Cups

Collection: Traveler®

Color Finish: White

Diameter: 3-7/10 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 7/10 in

Material: Plastic

Material Type: Polystyrene

Product Type: Lid