1 gal Lemon Fragrance Dishwashing Soap

Part #PGC57444  |  Item #4712343  |  Manufacturer Part #PGC 57444

Type:

PGC57444

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four bottles per case
  • Lemon scent

Documents

Specifications

Green Seal Certified: No

Height: 12-14/25 in

Length: 15 in

Package Quantity: Case of 4

SCAQMD Compliant: No

Size: 1 gal

Type: PGC57444

Weight: 35.79

Width: 9-47/50 in