1 gal Pot and Pan Detergent

Part #PROGC57445  |  Item #7485011  |  Manufacturer Part #PGC57445CT

Size:

1 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-wash formula designed to help fight tough baked on grease for pots and pans
  • Also effective on other surfaces with tough grease and grime build up such as floors, walls, stainless steel, and countertops
  • Unscented
  • Capacity: 1 Gallon

Documents

Specifications

Color Finish: Blue

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Original

SCAQMD Compliant: No

Size: 1 gal