32 oz. Liquid Dishwashing Soap (Case of 6)

Part #PGC56037  |  Item #4712311  |  Manufacturer Part #PGC 56037

$ 112.13 per CASE

Size:

32 oz

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Six bottles per case
  • For use on pots, pans, dishes, stoves, ovens, and grills

Documents

Specifications

Green Seal Certified: No

Height: 11-27/100 in

Length: 11-41/50 in

Package Quantity: Case of 6

Product Type: Dish Soap

SCAQMD Compliant: No

Size: 32 oz

Weight: 14.69

Width: 7-41/50 in