5 gal Dishwashing Liquid Original Scent

You last purchased this on
 
Dawn

5 gal Dishwashing Liquid Original Scent

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dawn

5 gal Dishwashing Liquid Original Scent

  • Fast #
  • Part #PGC02611EA
  • Item #6106877
  • Manufacturer Part #2611
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cuts through the toughest grease
  • Original scent
  • Liquid concentrate
  • Professional
  • Requires Certification

Specifications

Green Seal Certified:
No
Height:
15-7/10 in
Length:
11-19/50 in
Product Type:
Dish Detergent
Size:
5 gal
Weight:
45.12 lb
Width:
9-1/4 in