32 oz. Creme Deodorizing Cleanser Liquid (Case of 10)
Comet® 32 oz. Creme Deodorizing Cleanser Liquid (Case of 10)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Soft abrasive that scours and cleans stainless steel and porcelain surfaces without scratching
Specifications
- Application:
- Disinfectant Cleaner
- Collection:
- Comet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11 in
- Length:
- 13-3/10 in
- Package Quantity:
- Case of 10
- Product Type:
- Cleanser
- Size:
- 32 oz
- Weight:
- 21.76 lb
- Width:
- 8 in