28 oz. Antibacterial Dishwashing Liquid (Case of 8)
28 oz. Antibacterial Dishwashing Liquid (Case of 8)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Excellent no-rinse formula is designed to pick up soil and leave a no streak finish
- Safe on all floor surfaces (tile, stone, wood, finished floors)
- Cuts through grease
- Phosphate free
Specifications
- Application:
- General Hand Washing, Ceramic, Glass, Metal
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 8
- Product Type:
- Orange
- Size:
- 28 oz